Enclosure, NEMA 4X, Hinge Cover, Stainless Steel
Item #: 37104
Cat #: CSD302412SS
UPC: 783510488406
Made in USA
Documents & Guides
Wall-Mount Enclosure, NEMA 4X, Hinge Cover, 30 Inch x 24 Inch x 12 Inch, Stainless Steel
Sign In or Register to view pricing and more.
Overview
Wall-Mount Enclosure, NEMA 4X, Hinge Cover, 30 Inch x 24 Inch x 12 Inch, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD302412SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510488406, CSD302412SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Width: | 24 in |
Height: | 30 in |
Mounting: | Surface |
Material: | Stainless Steel |
Depth: | 12 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Height: | 30 in |
Material: | Stainless Steel |
Width: | 24 in |
Mounting: | Surface |
Depth: | 12 in |
Customer Reviews
No reviews for this product
(0)