TeSys VARIO - Switch body for switch-disconnector - 3 poles - 25 A

Item #: 370870

Cat #: V0

UPC: 785901164241

Sign In or Register to view pricing and more.
TeSys VARIO - Switch body for switch-disconnector - 3 poles - 25 A

Overview

TeSys VARIO - Switch body for switch-disconnector - 3 poles - 25 A
V0 is a 3-pole switch body for TeSys Vario switch-disconnector from Schneider Electric. Rated 25A 690V, it is used in motor applications up to 7.5kW@400V AC-23. To be equipped with an handle and extension shaft to form a main or emergency stop switch-disconnector. Add-on modules (main pole, neutral pole, earthing module, auxiliary contacts) can complete the assembly. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901164241, V0

Specifications

Customer Reviews

No reviews for this product
(0)