8-1/0 AWG Copper Post Connector

Item #: 37085

Cat #: CP-0

UPC: 783669030105

Sign In or Register to view pricing and more.
Documents & Guides
Copper Post Connector, Conductor Range 1/0-8, 5/16in Bolt Size, UL, CSA

Overview

Copper Post Connector, Conductor Range 1/0-8, 5/16in Bolt Size, UL, CSA
Also known as: 783669030105, CP-0

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 8 - 1/0
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 8 - 1/0

Customer Reviews

No reviews for this product
(0)