
Enclosure, NEMA 4X, Hinge Cover, Stainless Steel
Item #: 37079
Cat #: CSD362412SS
UPC: 783510488505
Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount Enclosure, NEMA 4X, Hinge Cover, 36 Inch x 24 Inch x 12 Inch, Stainless Steel
Overview
Wall-Mount Enclosure, NEMA 4X, Hinge Cover, 36 Inch x 24 Inch x 12 Inch, Stainless Steel
Wall-Mount Enclosure, NEMA 4X, Hinge Cover, 36 Inch x 24 Inch x 12 Inch, Stainless Steel
Also known as: 783510488505, CSD362412SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Width: | 24 in |
Mounting: | Surface |
Material: | Stainless Steel |
Depth: | 12 in |
Height: | 36 in |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
Mounting: | Surface |
Depth: | 12 in |
Width: | 24 in |
Material: | Stainless Steel |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)