High-Speed Fuse 32 aR 690VAC 630A Striker Flush ends metric threads
Item #: 370741
Cat #: M300069
UPC: 782001241735
Sign In or Register to view pricing and more.
Documents & Guides
Square Body High-Speed Fuse Protistor® Size 32 aR 690VAC IEC 700VAC UL 630A With Striker Flush ends metric threads
Overview
Square Body High-Speed Fuse Protistor® Size 32 aR 690VAC IEC 700VAC UL 630A With Striker Flush ends metric threads
The 690/700V Protistor® fuse-links provide maximum flexibility in equipment design and ultimate protection for today's power conversion equipment. These aR ultra-fast acting square body fuse-links are available in different body sizes, each size having multiple worldwide acceptable mounting styles. The Protistor® have been engineered to provide state-of-the-art protection for semiconductors: diodes, thyristors and IGBT devices. Fuses are assembled with die-cut elements embedded in solidified sand, which helps control arcing characteristics for a lower I²t and high interrupting rating level. All contact surfaces are silver plated and all hardware is non-magnetic. Each fuse-link can be equipped with a low voltage trip-indicator which can operate a field mountable microswitch.
Also known as: 782001241735, M300069
Specifications
Customer Reviews
No reviews for this product
(0)