Terminal Plug, Aluminum, 6 AWG, AL/CU Rated

Item #: 370727

Cat #: ACM-6

UPC: 783669009002

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Compression Pigtail Adaptor, Conductor Size 6, Tin Plated, UL, CSA

Overview

Aluminum Compression Pigtail Adaptor, Conductor Size 6, Tin Plated, UL, CSA
Also known as: 783669009002, ACM-6, Pin Connector, Pin Adapter

Specifications

Diameter: 0.184 in
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 6
Diameter: 0.184 in
Standards: California Proposition 65
Material: Aluminum
Allowable Gauge Range: 6

Customer Reviews

No reviews for this product
(0)