25W A19 Incandescent Lamp, Frosted

Item #: 370709

Cat #: S5010

UPC: 045923050107

Sign In or Register to view pricing and more.
25 Watt A19 Incandescent; Frost; 1500 Average rated hours; 250 Lumens; Medium Base; 12 Volt

Overview

25 Watt A19 Incandescent; Frost; 1500 Average rated hours; 250 Lumens; Medium Base; 12 Volt
Also known as: 045923050107, S5010

Specifications

Volts AC: 12
Base: Medium Screw (E26)
Color: Frosted
Wattage: 25
Color Rendering Index (CRI): 100
Shape: A19 (Arbitrary)
Lumens: 250
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Volts AC: 12
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 250
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 25
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)