1-Light Outdoor Lantern, 100W, Black Finish

Item #: 37068

Cat #: 8037-12

UPC: 785652803703

Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Curved Beveled Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Curved Beveled Glass, Safety Listed for Wet Location
Also known as: 785652803703, 8037-12

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Material: Brass
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Brass
Light Technology: Incandescent
Wattage: 100
Color: Black
Mounting: Wall

Customer Reviews

No reviews for this product
(0)