Encl 4u 1000i Empty

Item #: 370669

Cat #: 5R4UM-F12

UPC: 078477516911

Sign In or Register to view pricing and more.
Documents & Guides
LEV 5R4UM-F12 ENCL 4U 1000I 1

Overview

LEV 5R4UM-F12 ENCL 4U 1000I 1
Opt-X 1000I 4RU Distribution and Splice Enclosure, Empty, Accepts up to 12 Opt-X Adpater Plates or 12 Opt-X P-N-P Modules
Also known as: 078477516911, 5R4UM-F12

Specifications

Size: 4RMU
Mounting: Rack
Color: Black
Type: Rack Mount
Size: 4RMU
Color: Black
Mounting: Rack
Type: Rack Mount

Customer Reviews

No reviews for this product
(0)