ILSCO CLNS-3-38 CU CMP NO SYT 3 AWG

Item #: 370667

Cat #: CLNS-3-38

UPC: 783669631746

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 3, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 3, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength seamless copper tubing, the CLNS series crimp lug is electro-tin plated form maximum conductivity and excellent crimping characteristics.They offer a long barrel length with chamfered entry
Also known as: 783669631746, CLNS-3-38

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 3
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 3
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)