Housing Sf/mt 4-pt Gry

Item #: 37066

Cat #: 41089-4GP

UPC: 078477869086

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, QuickPort, 4-Port, Color: Gray.

Overview

Surface Mount Housing, QuickPort, 4-Port, Color: Gray.
QuickPort Surface Mount Housing, 4-Port, Grey
Also known as: 078477869086, 41089-4GP

Specifications

Type: Housing
Mounting: Surface
Color: Gray
Gangs: 1
Number of Ports: 4
Type: Housing
Color: Gray
Number of Ports: 4
Mounting: Surface
Gangs: 1

Customer Reviews

No reviews for this product
(0)