Sign In or Register to view pricing and more.
Documents & Guides
(4) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 5000 ft Reel. Orange, Non-Metallic Sheathed Cable
Overview
(4) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 5000 ft Reel. Orange, Non-Metallic Sheathed Cable
Also known as: 980100263928, RMX104WG1000RL
Specifications
Gauge: | 10 |
Length: | 1000 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 4 |
Gauge: | 10 |
Jacket: | PVC |
Color: | Black |
Conductors: | 4 |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)