Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Hole Saw, Steel Toothed, Diameter: 6-3/8", Maximum Cutting Depth: 7/8"
Overview
Hole Saw, Steel Toothed, Diameter: 6-3/8", Maximum Cutting Depth: 7/8"
Industry's only interchangeable replacement bladeS Strong durable back plate Available in two styles - steel tooth and carbide grit Made and designed in USA by Greenlee Use with a power drill to cut large diameter holes for recessed lighting fixtures Saws use Greenlee arbor 37156, purchased separately
Also known as: 783310357131, 35713, 6 1/4”, 6" cantrim hole saw, 6" hole saw
Specifications
Type: | Hole Saw |
Diameter: | 6 3/8 in |
Material: | Steel |
Type: | Hole Saw |
Material: | Steel |
Diameter: | 6 3/8 in |
Customer Reviews
No reviews for this product
(0)