Sign In or Register to view pricing and more.
Documents & Guides
VGA 110-Termination MOS PC Module, Color: White
Overview
VGA 110-Termination MOS PC Module, Color: White
Multimedia Outlet System, VGA Enhanced Video Connector, PC End, Female to 110-Style, White
Also known as: 078477587591, 41295-VPW
Specifications
Type: | VGA |
Material: | Plastic |
Color: | White |
Connector Type: | VGA, 110 |
Type: | VGA |
Color: | White |
Material: | Plastic |
Connector Type: | VGA, 110 |
Customer Reviews
No reviews for this product
(0)