Dimmer, 600W, RadioRA-2, Black

Item #: 370544
Cat #: RRD-6NA-BL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Dimmer, 600W, RadioRA-2, BlackRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Black

Overview

Dimmer, 600W, RadioRA-2, BlackRadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Adaptive, Black
RadioRA 2 Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Electronic Low-Voltage, Approved LEDs, CFL, Multi-location/single-pole, neutral required, 120V 600W/600VA in black
Also known as: RRD-6NA-BL

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 600
Mounting: Surface
Volts AC: 120
Color: Black

Customer Reviews

No reviews for this product
(0)