500V 300A SEMICOND FUSE

Item #: 37050

Cat #: A50QS300-4

UPC: 782001947804

Documents & Guides
500V 300A SEMICOND FUSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

500V 300A SEMICOND FUSE
Also known as: 782001947804, A50QS300-4

Specifications

Volts AC: 500
Volts DC: 500
Amps: 300
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Interrupt Rating DC: 87 kA
Volts AC: 500
Amps: 300
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 87 kA
Volts DC: 500
Mounting: Bolt On
Class: aR

Customer Reviews

No reviews for this product
(0)