Breaker, 20A, 1P, 120/240V, Type CHB, 10 kAlC

Item #: 3705

Cat #: CHB120

UPC: 782113112350

Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 782113112350, CHB120

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Mounting: Bolt On
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)