Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Nipple, 1-1/4 Inch/35 Metric Pipe Size x 3 Inch/76.2 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray
Overview
PVC Coated Conduit Nipple, 1-1/4 Inch/35 Metric Pipe Size x 3 Inch/76.2 Millimeters Nipple Length, Nominal .002 Inch (2 mil) Blue Urethane on Interior, Minimum .040 Inch (40 mil) PVC Coating on Exterior, Blue Urethane Coating Over Threads, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508398231, NPL11/4X3-G
Specifications
Color: | Gray |
Length: | 3 in |
Material: | PVC Coated Steel |
Color: | Gray |
Material: | PVC Coated Steel |
Length: | 3 in |
Customer Reviews
No reviews for this product
(0)