This product has been discontinued.
Halogen Bulb, T3, Double-Ended, 250 Watt, 120V, Base: Recessed Single Contact (R7s), 2900K, Lumens:
Item #: 370431
Cat #: BC250T3Q/CL120V12/1PK
UPC: 046677415624
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Bulb, T3, Double-Ended, 250 Watt, 120V, Base: Recessed Single Contact (R7s), 2900K, Lumens: 4000, 100 CRI, 1 per SKU, 12 per Carton -Philips Order Code 415620* *** Discontinued ***
Overview
Halogen Bulb, T3, Double-Ended, 250 Watt, 120V, Base: Recessed Single Contact (R7s), 2900K, Lumens: 4000, 100 CRI, 1 per SKU, 12 per Carton -Philips Order Code 415620* *** Discontinued ***
High-quality white light with superior lumen performance; Halogen Double Ended lamps provide bright white light for work lights and security lighting. Rugged construction for busy work sites.
Also known as: 046677415624, BC250T3Q/CL120V12/1PK
Specifications
Color Temperature: | 2900 (Warm White) |
Shape: | T3 (Tubular) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 4000 |
Base: | Recessed Single Contact (R7s) |
Wattage: | 250 |
Light Technology: | Halogen |
Color Temperature: | 2900 (Warm White) |
Volts AC: | 120 |
Lumens: | 4000 |
Wattage: | 250 |
Shape: | T3 (Tubular) |
Color Rendering Index (CRI): | 100 |
Base: | Recessed Single Contact (R7s) |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)