6-5/8" Hole Saw
Item #: 37042
Cat #: 35714
UPC: 783310357148
Made in USA
Documents & Guides
Hole Saw, Steel Toothed, Diameter: 6-5/8", Maximum Cutting Depth: 7/8"
Sign In or Register to view pricing and more.
No associated products found.
Overview
Hole Saw, Steel Toothed, Diameter: 6-5/8", Maximum Cutting Depth: 7/8"
Industry's only interchangeable replacement bladeS Strong durable back plate Available in two styles - steel tooth and carbide grit Made and designed in USA by Greenlee Use with a power drill to cut large diameter holes for recessed lighting fixtures Saws use Greenlee arbor 37156, purchased separately
Also known as: 783310357148, 35714
Specifications
Type: | Hole Saw |
Material: | Steel |
Diameter: | 6 5/8 in |
Type: | Hole Saw |
Diameter: | 6 5/8 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)