Incandescent Heat Lamp, BR40, 250W, 120V

Item #: 370384

Cat #: 250BR40/1120V4/1TP

UPC: 046677416744

Documents & Guides
Incandescent Heat Lamp, 250 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26) *Philips Part # 416743. Old #38932-0*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Incandescent Heat Lamp, 250 Watt, 120 Volt, Bulb: BR40 (Bulged Reflector), Base: Medium Screw (E26) *Philips Part # 416743. Old #38932-0*
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. Philips Infrared lamps are suited for heating and drying in industrial and commercial aplications. These incandescent, gas-filled infrared heat lamps come up to full temperature almost immediately, eliminating costly warm-up time. Highly efficient heat generators that produce a minimum of light rays and a high amount of infrared radiation. The BR40 lamp provides a built-in reflector for radiant energy control.
Also known as: 046677416744, 250BR40/1120V4/1TP, Heat lamp

Specifications

Base: Medium Screw (E26)
Shape: BR40 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Type: Heat Lamp
Wattage: 250
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Type: Heat Lamp
Light Technology: Incandescent
Shape: BR40 (Bulged Reflector)
Color Rendering Index (CRI): 100
Wattage: 250

Customer Reviews

No reviews for this product
(0)