Enclosure, NEMA 4X, Hinge Cover, 36 x 30 x 12", Wall Mount

Item #: 37036

Cat #: CSD363012SS

UPC: 783510488604

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Type: Concept, Hinge Cover, 36 x 30 x 12 Inch, Wall Mount, Stainless Steel

Overview

Enclosure, NEMA 4X, Type: Concept, Hinge Cover, 36 x 30 x 12 Inch, Wall Mount, Stainless Steel
nVent HOFFMAN HOFCSD363012SS Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.
Also known as: 783510488604, CSD363012SS

Specifications

Size: 36 x 30 x 12 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X
Width: 30 in
Material: Stainless Steel
Depth: 12 in
Mounting: Wall
Height: 36 in
Size: 36 x 30 x 12 in
Width: 30 in
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X
Material: Stainless Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)