Cold Shrink Connector Insulators, 1000V, 1250 - 2000 MCM

Item #: 370324

Cat #: 8430-18

UPC: 054007423881

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink Connector Insulators, 1000V, 1250 - 2000 MCM, Max Diameter: 3.69 Inch, Max Length: 14 Inch, For Use With Single Conductor, Low Voltage, Insulated Cable.

Overview

Cold Shrink Connector Insulators, 1000V, 1250 - 2000 MCM, Max Diameter: 3.69 Inch, Max Length: 14 Inch, For Use With Single Conductor, Low Voltage, Insulated Cable.
Also known as: 054007423881, 8430-18

Specifications

Volts AC: 1000
Color: Black
Material: Rubber
Length: 14 in
Diameter: 3.690 in
Volts AC: 1000
Material: Rubber
Diameter: 3.690 in
Color: Black
Length: 14 in

Customer Reviews

No reviews for this product
(0)