Potentiometer, Operator Only, No Resistive Element, NEMA 4/4X/13

Item #: 37024

Cat #: 800H-N102

UPC: 662073661702

Documents & Guides
Potentiometer, Operator Only, No Resistive Element, NEMA 4/4X/13, Rated, 30 mm
Sign In or Register to view pricing and more.

No associated products found.

Overview

Potentiometer, Operator Only, No Resistive Element, NEMA 4/4X/13, Rated, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-N102 from Rockwell Automation® is an 800H accessory. It is a 30 mm potentiometer (operator only unit). For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073661702, 800H-N102

Specifications

Size: 30 mm
Type: Operator Only, Potentiometer
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Material: Plastic
Type: Operator Only, Potentiometer
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)