Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 6", Black

Item #: 370194

Cat #: ITCSN-1100-6-BLACK-25-PCS

UPC: 054007088943

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 6". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications
The 3M™ Heat Shrink Heavy-Wall Cable Sleeves ITCSN are designed to provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Also known as: 054007088943, ITCSN-1100-6-BLACK-25-PCS

Specifications

Volts AC: 1000
Length: 6 in
Color: Black
Allowable Gauge Range: 2 - 4/0
Volts AC: 1000
Color: Black
Length: 6 in
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)