
Solid Grnd Tail -Loop/Grd Scrw-Stripped, 50/Box
Item #: 370117
Cat #: 30-3404
UPC: 783250733255
Documents & Guides
IDEAL, Length: 6.5 IN, Includes: Loop & Ground Screw and Stripped End, Wire Size: 12 AWG, Wire Type: Solid
Sign In or Register to view pricing and more.
No associated products found.
Overview
IDEAL, Length: 6.5 IN, Includes: Loop & Ground Screw and Stripped End, Wire Size: 12 AWG, Wire Type: Solid
Also known as: 783250733255, 30-3404
Specifications
Length: | 6 1/2 in |
Color: | Green |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 |
Length: | 6 1/2 in |
Material: | Copper |
Allowable Gauge Range: | 12 |
Color: | Green |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)