Enclosure, Type 3R, Screw Cover, 24" x 24" x 10"

Item #: 37011

Cat #: A24R2410

UPC: 783510492694

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Type 3R, Screw Cover, 24 x 24 x 10 Inch, Steel with Galvanized Finish

Overview

Enclosure, Type 3R, Screw Cover, 24 x 24 x 10 Inch, Steel with Galvanized Finish
Also known as: 783510492694, A24R2410

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Material: Steel
Number of Knockouts: 9
IP/NEMA Rating: NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)