SQD 8502SC01V02S 120V CNTCTR

Item #: 370097

Cat #: 8502SCO1V02S

UPC: 785901763918

Sign In or Register to view pricing and more.
SQD 8502SC01V02S 120V CNTCTR

Overview

SQD 8502SC01V02S 120V CNTCTR
Also known as: 785901763918, 8502SCO1V02S

Specifications

Volts AC Control: 110/120
Poles: 2
Size: 1
Mounting: Surface
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 110/120
Size: 1
Amps: 27
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)