Operating Handle, Red/Yellow, Rotated Orientation, w/o Defeater

Item #: 37008

Cat #: 194R-HM4E-N3

UPC: 662468027458

Sign In or Register to view pricing and more.
Documents & Guides
Operating Handle, Red/Yellow, Rotated Orientation, without Defeater, for 600 - 1250 Amp, IEC, Fused and Non-Fused, Disconnect

Overview

Operating Handle, Red/Yellow, Rotated Orientation, without Defeater, for 600 - 1250 Amp, IEC, Fused and Non-Fused, Disconnect
Also known as: 662468027458, 194R-HM4E-N3

Specifications

IP/NEMA Rating: IP66
Mounting: Panel
Type: Operating Handle
Color: Red/Yellow
Amps Range: 600 - 1250
IP/NEMA Rating: IP66
Type: Operating Handle
Amps Range: 600 - 1250
Mounting: Panel
Color: Red/Yellow

Customer Reviews

No reviews for this product
(0)