Undervoltage Release Mechanism, 110 -127VAC, Magnum/IZM

Item #: 370034

Cat #: MUVRA

UPC: 782114752210

Documents & Guides
Undervoltage Release Mechanism, Screw Terminals, 110 - 127 Volt AC, Surface Mounting, For Magnum/IZM Breaker
Sign In or Register to view pricing and more.

No associated products found.

Overview

Undervoltage Release Mechanism, Screw Terminals, 110 - 127 Volt AC, Surface Mounting, For Magnum/IZM Breaker
Eaton’s Magnum DS Low-voltage Power Circuit Breakers offer the highest ANSI interrupting and withstand ratings in the industry in the smallest physical size and are the most easily maintained ANSI  circuit breakers  on the market. Magnum SB are insulated-case power circuit breakers designed for the performance and economic requirements of UL 891. Both are ideal for switchgear and switchboards, providing excellent safety, flexibility, and a high level of performance. Magnum breakers for IEC and DC applications are also available.
Also known as: 782114752210, MUVRA

Specifications

Type: Under Voltage Release
Mounting: Surface
Volts AC Range: 110 - 127
Type: Under Voltage Release
Volts AC Range: 110 - 127
Mounting: Surface

Customer Reviews

No reviews for this product
(0)