Met Cc7 12v, (2) 12w Incandescent L

Item #: 37000
Cat #: CC7
UPC: 662401162970
Sign In or Register to view pricing and more.
Documents & Guides
12v, (2) 12w Incandescent Lamps, 36w Remote Capacity, White

Overview

12v, (2) 12w Incandescent Lamps, 36w Remote Capacity, White
Also known as: 662401162970, CC7

Specifications

Material: Polycarbonate
Color: White
Wattage: 60
Volts DC: 12
Light Technology: Incandescent
Volts AC Range: 120 - 277
Material: Polycarbonate
Wattage: 60
Light Technology: Incandescent
Color: White
Volts DC: 12
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)