Housing Sf/mt 6-pt Blk

Item #: 36997

Cat #: 41089-6EP

UPC: 078477821350

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, QuickPort, 6-Port, Color: Black.

Overview

Surface Mount Housing, QuickPort, 6-Port, Color: Black.
QuickPort Surface Mount Housing, 6-Port, Black
Also known as: 078477821350, 41089-6EP

Specifications

Mounting: Surface
Color: Black
Gangs: 1
Number of Ports: 6
Mounting: Surface
Gangs: 1
Color: Black
Number of Ports: 6

Customer Reviews

No reviews for this product
(0)