Relay, Socket, 14 Blade, 6A, 300VAC, DIN Rail Mount, Screw Clamp

Item #: 369943

Cat #: 8869420000

UPC: 032248614275

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Socket, 14 Blade, 6 Amp, 300 Volt AC, DIN Rail Mount, Screw Clamp

Overview

Relay, Socket, 14 Blade, 6 Amp, 300 Volt AC, DIN Rail Mount, Screw Clamp
Also known as: 032248614275, 8869420000

Specifications

Amps: 6
Mounting: Panel, DIN Rail
Base: 14-Blade
Type: Socket
Volts AC: 250
Poles: 4
Amps: 6
Base: 14-Blade
Volts AC: 250
Mounting: Panel, DIN Rail
Type: Socket
Poles: 4

Customer Reviews

No reviews for this product
(0)