This product may not be available in all locations.
Terminal Block, Jumpers, Uninsulated, 2P
Item #:
36994
Cat #:
1492-N3
UPC:
781180985010
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Side Jumpers, Uninsulated, 10 mm Center to Center, 2-Pole, 50 in a Package
Overview
Terminal Block, Side Jumpers, Uninsulated, 10 mm Center to Center, 2-Pole, 50 in a Package
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.
Also known as: 781180985010, 1492-N3
Specifications
Type: | Terminal Block, Jumper |
Mounting: | Screw |
Poles: | 2 |
Family / Style: | 1492 |
Type: | Terminal Block, Jumper |
Poles: | 2 |
Mounting: | Screw |
Family / Style: | 1492 |
Customer Reviews
No reviews for this product
(0)