Enclosure, NEMA 3R, Hinge Cover, 24" x 24" x 10"

Item #: 36988

Cat #: A24R2410HCR

UPC: 783510492793

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 3R, 24 x 24 x 10 Inch, Steel with Gray Finish

Overview

Enclosure, Hinge Cover, NEMA 3R, 24 x 24 x 10 Inch, Steel with Gray Finish
These enclosures have a size range of 6 x 4 x 4 inch to 12 x 12 x 10 inch and meet basic functionality requirements for applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510492793, A24R2410HCR

Specifications

Depth: 10 in
Width: 24 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 3R, NEMA 3
Depth: 10 in
Mounting: Surface
Color: Gray
Special Program: Hoffman On Demand
Width: 24 in
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)