Shallow Strut - Elongated Holes, Stainless Steel, 1-5/8" x 13/16" x 10'

Item #: 369858

Cat #: B54SH-120SS6

UPC: 781011257064

Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes, 2" Centers, Stainless Steel 306, Size: 1-5/8" Wide, 13/16" High, 10' Long

Overview

Shallow Strut - 9/16" x 1-1/8" Elongated Holes, 2" Centers, Stainless Steel 306, Size: 1-5/8" Wide, 13/16" High, 10' Long
Also known as: 781011257064, B54SH-120SS6

Specifications

Height: 13/16 in
Length: 10 ft
Width: 1-5/8 in
Material: 316 Stainless Steel
Height: 13/16 in
Width: 1-5/8 in
Length: 10 ft
Material: 316 Stainless Steel

Customer Reviews

No reviews for this product
(0)