Panel For Enclosure, Size: 27 x 21", Stainless Steel

Item #: 3698

Cat #: A30P24SS6

UPC: 783510298609

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, Size: 27 x 21 Inch, Material: Stainless Steel, For Use With NEMA 3R,4,4X,12 & 13 Enclosures.

Overview

Panel For Enclosure, Size: 27 x 21 Inch, Material: Stainless Steel, For Use With NEMA 3R,4,4X,12 & 13 Enclosures.
nVent HOFFMAN HOFA30P24SS6 steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel.
Also known as: 783510298609, A30P24SS6

Specifications

Material: Stainless Steel
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)