Chandelier, 5-Light, 100W, Brushed Nickel
Item #:
369763
Cat #:
35940-962
UPC:
785652020339
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 20-1/4 inch, Finish: Brushed Nickel, Family: Windgate
Overview
Chandelier, 5-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 20-1/4 inch, Finish: Brushed Nickel, Family: Windgate
Also known as: 785652020339, 35940-962
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Brushed Nickel |
Diameter: | 20 1/4 in |
Type: | 5-Light, Chandelier |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Type: | 5-Light, Chandelier |
Wattage: | 100 |
Diameter: | 20 1/4 in |
Customer Reviews
No reviews for this product
(0)