Head for emergency switching off push button, XAC, red mushroom 40mm, latching turn to release

Item #: 369693

Cat #: ZA2BS844

UPC: 785901474333

Sign In or Register to view pricing and more.
Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked

Overview

Head for emergency switching off push button, Harmony XAC, red mushroom 40mm, latching turn to release, unmarked
This Harmony XAC, emergency stop / shutdown 40mm mushroom red push-button head operates with a latched turn to release mechanism. This emergency stop button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is clearly distinguishable visually at a distance thanks to a prominent 40mm mushroom shape. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP65, making it ideal for operation in harsh (heavy) environments. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery.
Also known as: 785901474333, ZA2BS844

Specifications

Mounting: Panel
Color: Red
Size: 22.5 mm
Diameter: 40 mm
Type: Mushroom, Twist to Release, Pushbutton
Standards: California Proposition 65
Mounting: Panel
Size: 22.5 mm
Type: Mushroom, Twist to Release, Pushbutton
Color: Red
Diameter: 40 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)