4" PVC 90° Elbow, 48" Radius, Schedule 80, Gray

Item #: 369623

Cat #: UB9HN

UPC: 034481192008

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray
Also known as: 034481192008, UB9HN

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 90°
Sweep Radius: 48 in
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 4 in
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)