![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![Double Row Terminal Block, 14-Pole, 22-14 AWG Double Row Terminal Block, 14-Pole, 22-14 AWG](https://rexel-cdn.com/products/image.jpg?i=71C38F05-98AF-4F37-BF06-6BE1DCB84F59&f=420)
Double Row Terminal Block, 14-Pole, 22-14 AWG
Item #:
369615
Cat #:
TB100-14
UPC:
051712500593
Sign In or Register to view pricing and more.
Documents & Guides
Double Row Terminal Block, 14-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Overview
Double Row Terminal Block, 14-Pole, 22-14 AWG, 20 Amp, 250 Volt, 3/8" Center Spacing, #6-32 Phillips/Slotted Screw, 9"/lb Torque Rating, .30" Distance Between Barriers, Molded Thermoplastic Base, Black, Tin Plated Brass Terminals
Also known as: 051712500593, TB100-14
Specifications
Mounting: | Screw |
Poles: | 14 |
Color: | Black |
Amps: | 30 |
Material: | Brass |
Mounting: | Screw |
Color: | Black |
Material: | Brass |
Poles: | 14 |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)