This product may not be available in all locations.
2
more
Breaker, Molded Case, 25A, 3P, 600VAC, 250VDC, 65kAIC at 480VAC
Item #: 369570
Cat #: HFD3025L
UPC: 786679175088
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Type HFD, Cable In/Cable Out, 3-Pole, 25 Amp, 600 Volt AC, 250 Volt DC, 65 kAIC at 480 Volt AC, Fixed Thermal-Magnetic Trip, Line And Load Terminals
Overview
Breaker, Molded Case, Type HFD, Cable In/Cable Out, 3-Pole, 25 Amp, 600 Volt AC, 250 Volt DC, 65 kAIC at 480 Volt AC, Fixed Thermal-Magnetic Trip, Line And Load Terminals
Also known as: 786679175088, HFD3025L
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts DC: | 250 |
Amps: | 25 |
Volts AC: | 600 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts DC: | 250 |
Volts AC: | 600 |
Poles: | 3 |
Amps: | 25 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)