120V 3PST 20A 7 DAY WITH

Item #: 369497

Cat #: TW300L

UPC: 786261390158

Sign In or Register to view pricing and more.
Documents & Guides
TOR TW300L 120V 3PST 20A 7 DAY WITH

Overview

TOR TW300L 120V 3PST 20A 7 DAY WITH
Also known as: 786261390158, TW300L

Specifications

Poles: 3
Mounting: Screw
Phase: 1
Poles: 3
Phase: 1
Mounting: Screw

Customer Reviews

No reviews for this product
(0)