CONTACTOR 600VAC 25AMP DP +OPTIONS

Item #: 369467

Cat #: 8910DP22V06

UPC: 785901316886

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 25AMP DP +OPTIONS,1-Phase,2-Pole,2P,480VAC@60Hz - 440VAC@50Hz,DP,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked

Overview

Square D,CONTACTOR 600VAC 25AMP DP +OPTIONS,1-Phase,2-Pole,2P,480VAC@60Hz - 440VAC@50Hz,DP,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked
Also known as: 785901316886, 8910DP22V06

Specifications

Mounting: Panel
Phase: 1
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)