Cable Tie, 4", 18lb, Natural, 100/Bag

Item #: 369368

Cat #: B-4-18-9-C

UPC: 783250572519

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Miniature Cross Section, 0.095 x 4 Inch, Nylon, Natural Color, 18 Pound Tensile Strength, 100/Pack

Overview

Cable Tie, Miniature Cross Section, 0.095 x 4 Inch, Nylon, Natural Color, 18 Pound Tensile Strength, 100/Pack
These are general purpose cable ties, 4 inches in length with a 18 pound tensile strength. They can be used for building and cable management and are UL Listed, CSA Listed and Plenum Rated.
Also known as: 783250572519, B-4-18-9-C

Specifications

Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Width: 0.095 in
Length: 4 in

Customer Reviews

No reviews for this product
(0)