Wall Lantern, Outdoor, 2-Light, 40W, Black
Item #:
36928
Cat #:
8039-12
UPC:
785652803901
Sign In or Register to view pricing and more.
Documents & Guides
Wall Lantern, Outdoor, 2-Light, 40 Watt, Base: Candelabra Screw (E12), Length: 20-1/2 inch, Finish: Black, Family: Lancaster
Overview
Wall Lantern, Outdoor, 2-Light, 40 Watt, Base: Candelabra Screw (E12), Length: 20-1/2 inch, Finish: Black, Family: Lancaster
Also known as: 785652803901, 8039-12
Specifications
Base: | Medium Screw (E26) |
Wattage: | 40 |
Color: | Black |
Mounting: | Wall |
Length: | 20.500 in |
Base: | Medium Screw (E26) |
Color: | Black |
Length: | 20.500 in |
Wattage: | 40 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)