Pistol Handle Shaft. Length: 19.7" (500 mm)

Item #: 369274

Cat #: SF500PH10X10

UPC: 786685408538

Sign In or Register to view pricing and more.
Documents & Guides
Pistol Handle Shaft. Length: 19.7" (500 mm). For use with Size 2 Pistol Handles

Overview

Pistol Handle Shaft. Length: 19.7" (500 mm). For use with Size 2 Pistol Handles
Also known as: 786685408538, SF500PH10X10

Specifications

Type: Pistol Handle Shaft
Length: 19.700 ft
Amps Range: 100 - 400
Type: Pistol Handle Shaft
Amps Range: 100 - 400
Length: 19.700 ft

Customer Reviews

No reviews for this product
(0)