SIDE AC CUTOUT 2000X800 GRY

Item #: 369252

Cat #: PSS208ACG

UPC: 783510153922

Sign In or Register to view pricing and more.
Documents & Guides
SIDE AC CUTOUT 2000X800 GRY

Overview

SIDE AC CUTOUT 2000X800 GRY
Robustly built and sealed for use in wet, dusty or hot environments, PROLINE™ Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.
Also known as: 783510153922, PSS208ACG

Specifications

Color: Gray
Material: Steel
Depth: 1 in
Width: 31.500 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Color: Gray
Depth: 1 in
Height: 78.740 in
Material: Steel
Width: 31.500 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)