Cable Tie, ID, 4", 18 lb, Natural, 100/Bag

Item #: 369194

Cat #: IT1MID-C

UPC: 783250575060

Sign In or Register to view pricing and more.
Documents & Guides
Identification Tie, Width: 0.100 Inch, Length: 4 Inch, Thickness: 044 Inch, Bundle Diameter: 1/16 to 7/8 Inch, Material: Nylon, Color: Natural, Tensile Strength: 18 Lb, Pad Size: 5/16 Inch Height x 1 Inch Length

Overview

Identification Tie, Width: 0.100 Inch, Length: 4 Inch, Thickness: 044 Inch, Bundle Diameter: 1/16 to 7/8 Inch, Material: Nylon, Color: Natural, Tensile Strength: 18 Lb, Pad Size: 5/16 Inch Height x 1 Inch Length
Also known as: 783250575060, IT1MID-C

Specifications

Color: Natural
Length: 4 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 4 in

Customer Reviews

No reviews for this product
(0)