BUSS SMALL DIMENSION FUSE FAST ACTING

Item #: 369165

Cat #: GFA-5

UPC: 051712715362

Documents & Guides
PC Board Fuses, 5A, 7.6, MM, 50 AIC, Sub miniature, Axial leads, 125 Vac, Glass tube, 4 hrs. minimum at 100%, 10 secs. maximum at 150%, 10 secs. at 200%
Sign In or Register to view pricing and more.

No associated products found.

Overview

PC Board Fuses, 5A, 7.6, MM, 50 AIC, Sub miniature, Axial leads, 125 Vac, Glass tube, 4 hrs. minimum at 100%, 10 secs. maximum at 150%, 10 secs. at 200%
Also known as: 051712715362, GFA-5

Specifications

Amps: 5
Mounting: Axial
Family / Style: GFA
Interrupt Rating DC: 50 kA
Amps: 5
Family / Style: GFA
Mounting: Axial
Interrupt Rating DC: 50 kA

Customer Reviews

No reviews for this product
(0)